Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 34-14MX68-6FS10
Zoro # G410986144
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Number of Flanges 2
- Hub Diameter 4 57/64 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Belt Width 68 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34-14MX68-6FS10
- Zoro # G410986144
- UPC # 00195057820838
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 4 57/64 in |
For Belt Width | 68 mm |
Face Width | 3.328 in |
Bore Diameter | 1 in |
Overall Width | 4 5/16 in |
For Belt Trade Size | Carbon |
Pitch Diameter | 5.965 in |
Outside Diameter | 6.465 in |
Details
Finish | Black Oxide |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PCGT Timing Belt Pulley |
Hub Projection | 1 in |
Weight | 27.8 lb |
For Belt Series | Poly Chain GT Carbon |
Standards | REACH Certified, RoHS Compliant |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Material | Ductile Iron |
Number of Teeth | 34 |
Pitch | 14 mm |
Bore Type | Plain |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, Bore Diameter 1 in, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 34, Outside Diameter 6.465 in, Pitch 14 mm, Pitch Diameter 5.965 in, Bore Type Plain, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 187L050 (187L050)
- NB CORPORATION OF AMERICA NB Corp SW4GW Dble Wide Closed Linear Bearing W/Resin Retainer, 1/4"ID, Steel (SW4GW)
- ARO Circuitry Valve, 24VAC/12VDC, 22mm Valve (116647-38)
- NTN NTN 6303ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6303ZZ)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- TB WOODS Synchronous Plus, P80-8M-50-SF (P808M50)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- Zoro Select Timing Belt Pulleys