Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 34-14MX68-2517
Zoro # G610986098
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series Poly Chain GT Carbon
- Finish Black Oxide
- Pitch 14 mm
- Maximum Bore Diameter 2 1/2 in
- For Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-14MX68-2517
- Zoro # G610986098
- UPC # 00195057820821
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 2 1/2 in |
Pitch Diameter | 5.965 in |
For Belt Width | 68 mm |
Face Width | 3.328 in |
For Bushing Size | 2517 |
Overall Width | 3 21/64 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 6.465 in |
Details
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Pitch | 14 mm |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | Poly Chain GT Carbon Belts |
Item | PCGT Timing Belt Pulley |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Number of Teeth | 34 |
Weight | 12.61 lb |
Standards | REACH, RoHS |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 6.465 in, Pitch 14 mm, Pitch Diameter 5.965 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT RUBBER 1 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-1000)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-666)
- FJC R134A Flow Through Oil Injector (2738)
- GAST Repair Kit K767 (K767)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- Zoro Select Pulleys & Sheaves