Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 34-14MX37-2517
Zoro # G210986108
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 14 mm
- Standards REACH, RoHS
- Maximum Bore Diameter 2 1/2 in
- Minimum Bore Diameter 1/2 in
- Pitch Diameter 5.965 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-14MX37-2517
- Zoro # G210986108
- UPC # 00195057820432
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 2 1/2 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 5.965 in |
Face Width | 1.69 in |
For Belt Width | 37 mm |
Overall Width | 2 in |
Outside Diameter | 6.465 in |
For Bushing Size | 2517 |
For Belt Trade Size | Carbon |
Details
Pitch | 14 mm |
Standards | REACH, RoHS |
Finish | Black Oxide |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 34 |
Item | PCGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
For Use With | Poly Chain GT Carbon Belts |
Weight | 8.54 lb |
Number of Flanges | 2 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 6.465 in, Pitch 14 mm, Pitch Diameter 5.965 in, Face Width 1.69 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 69in PL, T138 (690H100)
- SPECTRUM Grease Fitting Cap, 2 3/4" L, Blue, PK10 (37023)
- COXREELS Electric Motor, 1/3HP Reversible, 12V DC, 1 (15228-1)
- MILTON M Push-Lock Plug, 1/4"Hose Barb, PK10 (1736-4)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- Zoro Select Pulleys & Sheaves