Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 34-14MX20-2012
Zoro # G110986086
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 34
- Face Width 1.359 in
- For Belt Width 20 mm
- Outside Diameter 6.465 in
- For Belt Trade Size Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-14MX20-2012
- Zoro # G110986086
- UPC # 00195057820081
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.359 in |
For Belt Width | 20 mm |
Outside Diameter | 6.465 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 5.965 in |
Overall Width | 1 23/64 in |
For Bushing Size | 2012 |
Maximum Bore Diameter | 2 in |
Details
Number of Teeth | 34 |
Material Fabrication | Cast |
Material | Cast Iron |
Pitch | 14 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
For Use With | Poly Chain GT Carbon Belts |
Weight | 6.97 lb |
Item | PCGT Timing Belt Pulley |
For Belt Series | Poly Chain GT Carbon |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 6.465 in, Pitch 14 mm, Pitch Diameter 5.965 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, CX Cogged, 7/8 x 166 in. OC (CX162)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Metal (10877)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK40118)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P28-14M-85-SFL (P2814M85)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- TB WOODS Synchronous Plus, P32-14M-55-SK (P3214M55)
- Zoro Select Timing Belt Pulleys