Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 33-14MX68-6FS10
Zoro # G410985994
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Number of Flanges 2
- For Belt Series Poly Chain GT Carbon
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Standards REACH Certified, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33-14MX68-6FS10
- Zoro # G410985994
- UPC # 00195057820814
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 6.465 in |
Overall Width | 4 5/16 in |
Face Width | 3.328 in |
Pitch Diameter | 5.79 in |
Bore Diameter | 1 in |
For Belt Width | 68 mm |
For Belt Trade Size | Carbon |
Hub Diameter | 4 57/64 in |
Details
Finish | Black Oxide |
Number of Flanges | 2 |
For Belt Series | Poly Chain GT Carbon |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH Certified, RoHS Compliant |
Item | PCGT Timing Belt Pulley |
Weight | 24.46 lb |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Material | Ductile Iron |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 33 |
Hub Projection | 1 in |
Bore Type | Plain |
Description
PCGT Timing Belt Pulley, Bore Diameter 1 in, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 33, Outside Diameter 6.465 in, Pitch 14 mm, Pitch Diameter 5.79 in, Bore Type Plain, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1040T GRID (006277 4DG 7/8)
- SPEEDAIRE Rubber Pad Set (PN22N104G)
- BESTORQ A119/06 Banded Belt, 121 in Outside Length, 1/2 in Top Width, 6 Ribs (A119/06)
- PIX V-Belt, 5/8 X 100 (5V1000)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P90-14M-40-E (P9014M40)
- POWERDRIVE Gearbelt Pulley, H, 22 Grooves (22HH100)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- MELLING S868 Stock Engine Timing Camshaft Sprocket (S868)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 5/8 in 1.88 in OD, 16 Grooves (1054782)
- Zoro Select Pulleys & Sheaves