Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 33-14MX68-2517
Zoro # G010986025
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 5.79 in
- For Belt Width 68 mm
- Weight 11.35 lb
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33-14MX68-2517
- Zoro # G010986025
- UPC # 00195057820807
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 5.79 in |
For Belt Width | 68 mm |
Minimum Bore Diameter | 1/2 in |
Overall Width | 3 21/64 in |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 2 1/2 in |
Face Width | 3.328 in |
Outside Diameter | 6.465 in |
For Bushing Size | 2517 |
Details
Weight | 11.35 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PCGT Timing Belt Pulley |
Finish | Black Oxide |
For Belt Series | Poly Chain GT Carbon |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Material | Cast Iron |
Number of Teeth | 33 |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | Poly Chain GT Carbon Belts |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 33, Outside Diameter 6.465 in, Pitch 14 mm, Pitch Diameter 5.79 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket FORD/NEW HOLLAND 17811 Replacement Belt, B57 (B57)
- CARLISLE 1440-8MPT-35 Panther Synchronous Belt (1440-8MPT-35)
- TRITAN Double Riveted Chain, 08B, Double Strand, 10 Ft. (08B-2 X 10FT)
- DYNABRADE Spring, 11010 (11010)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB26H100 (TB26H100)
- B B MANUFACTURING 17-3P15-6CA2, Timing Pulley, Aluminum, Clear Anodized (17-3P15-6CA2)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- Zoro Select Timing Belt Pulleys