Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 33-14MX37-2517
Zoro # G010985998
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7.82 lb
- Overall Width 2 in
- For Belt Series Poly Chain GT Carbon
- Maximum Bore Diameter 2 1/2 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33-14MX37-2517
- Zoro # G010985998
- UPC # 00195057820425
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 in |
Maximum Bore Diameter | 2 1/2 in |
Outside Diameter | 6.465 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | Carbon |
For Belt Width | 37 mm |
For Bushing Size | 2517 |
Pitch Diameter | 5.79 in |
Face Width | 1.69 in |
Details
Weight | 7.82 lb |
For Belt Series | Poly Chain GT Carbon |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 33 |
Finish | Black Oxide |
Number of Flanges | 2 |
Material Fabrication | Cast |
Pitch | 14 mm |
Item | PCGT Timing Belt Pulley |
For Use With | Poly Chain GT Carbon Belts |
For Bushing Type | Taper Lock |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 33, Outside Diameter 6.465 in, Pitch 14 mm, Pitch Diameter 5.79 in, Face Width 1.69 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 1/5 HP, 115V (70021669)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 60 Series (H4-63-T10)
- DAYTON Motor Dual Run Cap, 80/7.5 MFD, 440V, Round (2MEL1)
- KOYO Small Ball Bearings 9-30Mm (EE4SZZ)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- Zoro Select Pulleys & Sheaves