Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 32-14MX68-6FS10
Zoro # G810985969
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 32
- Face Width 3.328 in
- Standards REACH Certified, RoHS Compliant
- Material Ductile Iron
- Bore Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-14MX68-6FS10
- Zoro # G810985969
- UPC # 00195057820791
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 3.328 in |
Bore Diameter | 1 in |
Pitch Diameter | 5.614 in |
Outside Diameter | 6.124 in |
Hub Diameter | 4 9/16 in |
For Belt Width | 68 mm |
For Belt Trade Size | Carbon |
Overall Width | 4 1/8 in |
Details
Number of Teeth | 32 |
Standards | REACH Certified, RoHS Compliant |
Material | Ductile Iron |
Bore Type | Plain |
Finish | Black Oxide |
For Belt Series | Poly Chain GT Carbon |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 14 mm |
Item | PCGT Timing Belt Pulley |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Weight | 21.6 lb |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Hub Projection | 51/64 in |
Description
PCGT Timing Belt Pulley, Bore Diameter 1 in, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 32, Outside Diameter 6.124 in, Pitch 14 mm, Pitch Diameter 5.614 in, Bore Type Plain, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (F-15-100)
- CLIMAX METAL PRODUCTS C-100-S Set Screw Collar (C-100-S)
- PRINCE Flow Control Valve, 1/2 In, 0 to 16 GPM (RDRS-150-16)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.6In (FF1868T0808S)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 86.6mm Pitch dia. (Y-34S-MPB)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- Zoro Select Timing Belt Pulleys