Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 32-14MX68-2517
Zoro # G510986006
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 5.614 in
- Material Cast Iron
- Number of Teeth 32
- Number of Flanges 2
- For Use With Poly Chain GT Carbon Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-14MX68-2517
- Zoro # G510986006
- UPC # 00195057820784
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 5.614 in |
Overall Width | 3 21/64 in |
For Bushing Size | 2517 |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | Carbon |
For Belt Width | 68 mm |
Maximum Bore Diameter | 2 1/2 in |
Outside Diameter | 6.124 in |
Face Width | 3.328 in |
Details
Material | Cast Iron |
Number of Teeth | 32 |
Number of Flanges | 2 |
For Use With | Poly Chain GT Carbon Belts |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PCGT Timing Belt Pulley |
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Weight | 10.44 lb |
Finish | Black Oxide |
Pitch | 14 mm |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 6.124 in, Pitch 14 mm, Pitch Diameter 5.614 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ball Brg 53-100Mm (6206 2RS)
- TOMPKINS Hydraulic Fitting-Steel10FJ-06MJ (2406-10-06)
- CENTURY Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz (FC1106F)
- ZORO SELECT Straight 1 in Hose I.D, 3/4"-14 Thread (707001-1612)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 180 Teeth, 36mm (8GTR-1440-36)
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid (W-140S-MPB)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- Zoro Select Pulleys & Sheaves