Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 32-14MX20-2012
Zoro # G010986018
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 5.614 in
- For Use With Poly Chain GT Carbon Belts
- Number of Teeth 32
- For Belt Width 20 mm
- For Bushing Size 2012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-14MX20-2012
- Zoro # G010986018
- UPC # 00195057820067
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 5.614 in |
For Belt Width | 20 mm |
For Bushing Size | 2012 |
Outside Diameter | 6.124 in |
Face Width | 1.359 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 23/64 in |
Maximum Bore Diameter | 2 in |
For Belt Trade Size | Carbon |
Details
For Use With | Poly Chain GT Carbon Belts |
Number of Teeth | 32 |
Item | PCGT Timing Belt Pulley |
Material Fabrication | Cast |
Weight | 6.54 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
Number of Flanges | 2 |
Pitch | 14 mm |
Material | Cast Iron |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 6.124 in, Pitch 14 mm, Pitch Diameter 5.614 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6203LLU, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU)
- BESTORQ Banded Cogged Belt, 45 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX42)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000 vpm (VC-130)
- PROTOCHEM LABORATORIES Teflon Release Agent And Lubricant, 11oz., EA1 (PC-2090-1)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- TB WOODS Synchronous Plus, P80-8M-30-SK (P808M30)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- TB WOODS Synchronous Plus, P40-8M-30-SH (P408M30)
- Zoro Select Pulleys & Sheaves