Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 31-14MX68-2517
Zoro # G910986002
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 1/2 in
- Overall Width 3 21/64 in
- Face Width 3.328 in
- For Belt Width 68 mm
- Maximum Bore Diameter 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31-14MX68-2517
- Zoro # G910986002
- UPC # 00195057820760
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Overall Width | 3 21/64 in |
Face Width | 3.328 in |
For Belt Width | 68 mm |
Maximum Bore Diameter | 2 1/2 in |
For Belt Trade Size | Carbon |
For Bushing Size | 2517 |
Pitch Diameter | 5.439 in |
Outside Diameter | 6.124 in |
Details
Material Fabrication | Cast |
Standards | REACH, RoHS |
Pitch | 14 mm |
For Use With | Poly Chain GT Carbon Belts |
Number of Flanges | 2 |
Finish | Black Oxide |
Material | Cast Iron |
Weight | 9 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 31 |
For Bushing Type | Taper Lock |
For Belt Series | Poly Chain GT Carbon |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PCGT Timing Belt Pulley |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 31, Outside Diameter 6.124 in, Pitch 14 mm, Pitch Diameter 5.439 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE PARTS 1/8hp 115v 1440rpm 2.2A MOTOR (9F0302160000)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.00" OD (3V801)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB16B)
- SOLAS Yamaha, Tohatsu Washer Spacer-Y, D/D-2/E-Series (8105134)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- Zoro Select Pulleys & Sheaves