Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 31-14MX37-2517
Zoro # G110986024
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Type Taper Lock
- Pitch 14 mm
- Overall Width 2 in
- Minimum Bore Diameter 1/2 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31-14MX37-2517
- Zoro # G110986024
- UPC # 00195057820401
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 1/2 in |
Pitch Diameter | 5.439 in |
Face Width | 1.69 in |
For Belt Width | 37 mm |
For Belt Trade Size | Carbon |
For Bushing Size | 2517 |
Outside Diameter | 6.124 in |
Details
For Bushing Type | Taper Lock |
Pitch | 14 mm |
Item | PCGT Timing Belt Pulley |
Material | Cast Iron |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | Poly Chain GT Carbon |
For Use With | Poly Chain GT Carbon Belts |
Number of Teeth | 31 |
Weight | 6.2 lb |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 31, Outside Diameter 6.124 in, Pitch 14 mm, Pitch Diameter 5.439 in, Face Width 1.69 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 8VX1800 BELT DRIVE COMPONENTS (107205)
- DIXON TBolt, Clamp SS Bolt, 2.094", 2.312" (STBC225)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK80X 1 7/16 (BK80X 1 7/16)
- GATES PowerGrip Timing Belts, 390L050 (390L050)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- TB WOODS Synchronous Plus, P32-8M-30-QT (P328M30)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- Zoro Select Pulleys & Sheaves