Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 30-14MX68-6FS10
Zoro # G710985984
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Hub Diameter 4 11/32 in
- Number of Teeth 30
- Number of Flanges 2
- Bore Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-14MX68-6FS10
- Zoro # G710985984
- UPC # 00195057820753
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 4 11/32 in |
For Belt Width | 68 mm |
Face Width | 3.328 in |
Bore Diameter | 1 in |
For Belt Trade Size | Carbon |
Pitch Diameter | 5.263 in |
Overall Width | 4 1/8 in |
Outside Diameter | 5.763 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 30 |
Number of Flanges | 2 |
Bore Type | Plain |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Ductile Iron |
Standards | REACH Certified, RoHS Compliant |
Finish | Black Oxide |
For Belt Series | Poly Chain GT Carbon |
Weight | 18.74 lb |
Item | PCGT Timing Belt Pulley |
Pitch | 14 mm |
Hub Projection | 51/64 in |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Description
PCGT Timing Belt Pulley, Bore Diameter 1 in, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 30, Outside Diameter 5.763 in, Pitch 14 mm, Pitch Diameter 5.263 in, Bore Type Plain, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, 303 SS (MSP-14-SS)
- DIXON Industrial Female Plug SS, 1/2", NPTF, 1/2" (D4F4-S)
- BRENNAN INDUSTRIES 08MJ-12FJS Straight (6504-08-12)
- CARTER BEARINGS 1.50", Bronze Bushing Yoke Roller (NYR-48)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB24H100 (TB24H100)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 12mm (8GTR-1120-12)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- Zoro Select Timing Belt Pulleys