Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 30-14MX68-2517
Zoro # G310986022
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series Poly Chain GT Carbon
- Weight 7.64 lb
- Maximum Bore Diameter 2 1/2 in
- For Belt Width 68 mm
- For Use With Poly Chain GT Carbon Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30-14MX68-2517
- Zoro # G310986022
- UPC # 00195057820746
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 2 1/2 in |
For Belt Width | 68 mm |
Pitch Diameter | 5.263 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 2517 |
Overall Width | 3 21/64 in |
Outside Diameter | 5.763 in |
For Belt Trade Size | Carbon |
Face Width | 3.328 in |
Details
For Belt Series | Poly Chain GT Carbon |
Weight | 7.64 lb |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
Item | PCGT Timing Belt Pulley |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Material | Cast Iron |
Pitch | 14 mm |
Number of Teeth | 30 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 5.763 in, Pitch 14 mm, Pitch Diameter 5.263 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO PGUL12A50UW, 50 micron, Outside-In (MF0238358)
- NORD AC Gearmotor, 13,721.0 in-lb Max. Torque, 19 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9032.1-112MP/4-93.50-A)
- PACKARD MotorStrtCapacitor, 220-250VAC, 4-25/64inW (PTMJ189R)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.75 inch OD (BK80H)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- TB WOODS Synchronous Plus, P56-8M-50-SK (P568M50)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- Zoro Select Pulleys & Sheaves