Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 29-14MX68-2517
Zoro # G110986130
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series Poly Chain GT Carbon
- Minimum Bore Diameter 1/2 in
- Face Width 3.328 in
- Pitch 14 mm
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29-14MX68-2517
- Zoro # G110986130
- UPC # 00195057820722
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Face Width | 3.328 in |
For Belt Trade Size | Carbon |
Overall Width | 3 21/64 in |
Pitch Diameter | 5.088 in |
For Belt Width | 68 mm |
Outside Diameter | 5.562 in |
Maximum Bore Diameter | 2 1/2 in |
For Bushing Size | 2517 |
Details
For Belt Series | Poly Chain GT Carbon |
Pitch | 14 mm |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Material Fabrication | Cast |
Number of Teeth | 29 |
Standards | REACH, RoHS |
Number of Flanges | 2 |
For Use With | Poly Chain GT Carbon Belts |
Item | PCGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Weight | 6.7 lb |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 29, Outside Diameter 5.562 in, Pitch 14 mm, Pitch Diameter 5.088 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60301-0606 (G60301-0606)
- FESTO Service Unit FRC-1/2-D-5M-MIDI (FRC-1/2-D-5M-MIDI)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-127D0NN-A20CE1)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- TB WOODS Synchronous Plus, P32-8M-30-QT (P328M30)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- Zoro Select Timing Belt Pulleys