Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 29-14MX37-2517
Zoro # G110986079
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 37 mm
- Face Width 1.69 in
- For Belt Trade Size Carbon
- Minimum Bore Diameter 1/2 in
- Pitch 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29-14MX37-2517
- Zoro # G110986079
- UPC # 00195057820388
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 37 mm |
Face Width | 1.69 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1/2 in |
Overall Width | 2 in |
Pitch Diameter | 5.088 in |
For Bushing Size | 2517 |
Outside Diameter | 5.562 in |
Maximum Bore Diameter | 2 1/2 in |
Details
Pitch | 14 mm |
For Belt Series | Poly Chain GT Carbon |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Number of Teeth | 29 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 4.82 lb |
For Bushing Type | Taper Lock |
Item | PCGT Timing Belt Pulley |
Material Fabrication | Cast |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
Material | Cast Iron |
Finish | Black Oxide |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 29, Outside Diameter 5.562 in, Pitch 14 mm, Pitch Diameter 5.088 in, Face Width 1.69 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-204)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-34A)
- PARKER Air Regulator, 1/2 In. NPT, 75 cfm, 250 psi (06R318AC)
- ARROW PNEUMATICS Midflow Regulator W/Gauge/T-Handle, 220SCFM, 3/4" (R376GT)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- POWERDRIVE Gearbelt Pulley, L, 24 Grooves (24LH050)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- Zoro Select Timing Belt Pulleys