Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 29-14MX20-2012
Zoro # G410986090
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 20 mm
- For Belt Trade Size Carbon
- Material Cast Iron
- Material Fabrication Cast
- For Use With Poly Chain GT Carbon Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29-14MX20-2012
- Zoro # G410986090
- UPC # 00195057820036
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 20 mm |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 2 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 1.359 in |
Outside Diameter | 5.562 in |
For Bushing Size | 2012 |
Overall Width | 1 23/64 in |
Pitch Diameter | 5.088 in |
Details
Material | Cast Iron |
Material Fabrication | Cast |
For Use With | Poly Chain GT Carbon Belts |
Item | PCGT Timing Belt Pulley |
Pitch | 14 mm |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 29 |
Standards | REACH, RoHS |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 4.54 lb |
Number of Flanges | 2 |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 29, Outside Diameter 5.562 in, Pitch 14 mm, Pitch Diameter 5.088 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (MR12)
- MEGADYNE MULTI-RIB POLY-V R470J 1X10 (470J10)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V25, 25 micron, Outside-In (MF0433849)
- BUYERS PRODUCTS 1-1/4 Inch NPTF Port Single Element Sump Strainer (SI1253)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- BROWNING Gearbelt Type 2 Synchronous Timing Pulley With Flange, 5/8 to 7/8 in Bore, 2.119 in OD, 18 Grooves (1055169)
- Zoro Select Pulleys & Sheaves