Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 28-14MX37-6FS10
Zoro # G510986037
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series Poly Chain GT Carbon
- Pitch 14 mm
- Standards REACH Certified, RoHS Compliant
- For Use With Poly Chain(R) GT(R) Carbon belts
- For Belt Width 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 28-14MX37-6FS10
- Zoro # G510986037
- UPC # 00195057820364
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 37 mm |
Outside Diameter | 5.562 in |
Bore Diameter | 1 in |
Hub Diameter | 3 31/32 in |
For Belt Trade Size | Carbon |
Overall Width | 2 7/8 in |
Face Width | 2.063 in |
Pitch Diameter | 4.912 in |
Details
For Belt Series | Poly Chain GT Carbon |
Pitch | 14 mm |
Standards | REACH Certified, RoHS Compliant |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Item | PCGT Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Plain |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Hub Projection | 51/64 in |
Weight | 11.03 lb |
Number of Teeth | 28 |
Number of Flanges | 2 |
Description
PCGT Timing Belt Pulley, Bore Diameter 1 in, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 28, Outside Diameter 5.562 in, Pitch 14 mm, Pitch Diameter 4.912 in, Bore Type Plain, Face Width 2.063 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC S3000X Seal Kit (S3000XSK)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 86" ) 13" x5" x2" (A-B83K)
- MI-T-M Quick Connect Socket (17-0004)
- PIX Belt, C, 7/8 x 140 in. OC (C136)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- Zoro Select Timing Belt Pulleys