Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 28-14MX37-2012
Zoro # G310986008
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Maximum Bore Diameter 2 in
- Pitch Diameter 4.912 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Belt Series Poly Chain GT Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 28-14MX37-2012
- Zoro # G310986008
- UPC # 00195057820371
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 2 in |
Pitch Diameter | 4.912 in |
For Belt Width | 37 mm |
For Belt Trade Size | Carbon |
Face Width | 1.69 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 2 in |
For Bushing Size | 2012 |
Outside Diameter | 5.562 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 28 |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Number of Flanges | 2 |
For Use With | Poly Chain GT Carbon Belts |
Finish | Black Oxide |
Pitch | 14 mm |
Item | PCGT Timing Belt Pulley |
Material | Cast Iron |
Weight | 5.36 lb |
For Bushing Type | Taper Lock |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 5.562 in, Pitch 14 mm, Pitch Diameter 4.912 in, Face Width 1.69 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Branching Module FRM-3/8-D-MIDI (FRM-3/8-D-MIDI)
- DAYTON A37 V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (6A145)
- DAYTON Adapter, Motor Mount (3M368)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A312SD-012-D)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 28 Grooves (B-28S-SK)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- Zoro Select Timing Belt Pulleys