Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 28-14MX20-2012
Zoro # G210986009
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- For Belt Trade Size Carbon
- Weight 4.09 lb
- For Belt Series Poly Chain GT Carbon
- For Bushing Size 2012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28-14MX20-2012
- Zoro # G210986009
- UPC # 00195057820029
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | Carbon |
For Bushing Size | 2012 |
Outside Diameter | 5.562 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 20 mm |
Face Width | 1.359 in |
Pitch Diameter | 4.912 in |
Maximum Bore Diameter | 2 in |
Overall Width | 1 23/64 in |
Details
Standards | REACH, RoHS |
Weight | 4.09 lb |
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Material | Cast Iron |
For Use With | Poly Chain GT Carbon Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
Number of Teeth | 28 |
Pitch | 14 mm |
Item | PCGT Timing Belt Pulley |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 5.562 in, Pitch 14 mm, Pitch Diameter 4.912 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SHUTOFF VALVE 1/4 (V35-2)
- SMPLY SMPLY. 99.7% Pure USP Vegetable Glycerin - Food Grade - 1 Gallon (SMPLY-GLY-1G)
- FUJI ELECTRIC Valve, Vacuum Relief (VV5)
- NTN Tapered Roller Bearing Cones (14124)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- Zoro Select Pulleys & Sheaves