Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 224-14MX68-5040
Zoro # G110985829
product price: $2,845.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,845.99
Free 30-Day Returns
Key Features
- Number of Teeth 224
- Weight 404 lb
- Number of Flanges 0
- Pitch 14 mm
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 224-14MX68-5040
- Zoro # G110985829
- UPC # 00195057821088
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 5 in |
Face Width | 3.328 in |
Minimum Bore Diameter | 2 1/2 in |
For Bushing Size | 5040 |
Overall Width | 4 1/64 in |
For Belt Trade Size | Carbon |
Outside Diameter | 39.19 in |
Pitch Diameter | 39.3 in |
For Belt Width | 68 mm |
Details
Number of Teeth | 224 |
Weight | 404 lb |
Number of Flanges | 0 |
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | Poly Chain GT Carbon |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
For Use With | Poly Chain GT Carbon Belts |
Item | PCGT Timing Belt Pulley |
Finish | Black Oxide |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 5040, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 5 in, Minimum Bore Diameter 2 1/2 in, Number of Teeth 224, Outside Diameter 39.19 in, Pitch 14 mm, Pitch Diameter 39.3 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing (04026)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/2, PK3 (CB030506)
- BOSCH REXROTH Directional Control Valves R431001090 (R431001090)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- Zoro Select Timing Belt Pulleys