Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 224-14MX37-4030
Zoro # G310985759
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,334.99
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 4 7/16 in
- Material Fabrication Cast
- Face Width 2.063 in
- Number of Teeth 224
- Number of Flanges 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 224-14MX37-4030
- Zoro # G310985759
- UPC # 00195057820708
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 4 7/16 in |
Face Width | 2.063 in |
For Belt Trade Size | Carbon |
For Bushing Size | 4030 |
Outside Diameter | 39.19 in |
Overall Width | 3 in |
For Belt Width | 37 mm |
Pitch Diameter | 39.3 in |
Minimum Bore Diameter | 1 1/2 in |
Details
Material Fabrication | Cast |
Number of Teeth | 224 |
Number of Flanges | 0 |
Pitch | 14 mm |
Weight | 267.7 lb |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Item | PCGT Timing Belt Pulley |
Material | Cast Iron |
For Use With | Poly Chain GT Carbon Belts |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | Poly Chain GT Carbon |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 4030, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 4 7/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 224, Outside Diameter 39.19 in, Pitch 14 mm, Pitch Diameter 39.3 in, Face Width 2.063 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 8x8 mm (MBC25-8-8-A)
- FESTO Standards-Based Cylinder DNC-32-125-PPV-A (DNC-32-125-PPV-A)
- DAYTON Run Capacitor, 10 MFD, 370V, Round (2MEC3)
- BSC PREFERRED V-Belt, 3/8 X 43 (3V430)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- TB WOODS Timing Pulley, 44H100-SK (44H100)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- BROWNING Gearbelt Pulleys-500, #24LB075 X5/8 (24LB075 X5/8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- Zoro Select Pulleys & Sheaves