Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 224-14MX20-4030
Zoro # G210985774
product price: $1,885.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,885.99
Free 30-Day Returns
Key Features
- Pitch 14 mm
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Belt Width 20 mm
- Outside Diameter 39.19 in
- Minimum Bore Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 224-14MX20-4030
- Zoro # G210985774
- UPC # 00195057820357
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 20 mm |
Outside Diameter | 39.19 in |
Minimum Bore Diameter | 1 1/2 in |
Pitch Diameter | 39.3 in |
Overall Width | 3 in |
For Bushing Size | 4030 |
Maximum Bore Diameter | 4 7/16 in |
For Belt Trade Size | Carbon |
Face Width | 1.359 in |
Details
Pitch | 14 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 151 lb |
Item | PCGT Timing Belt Pulley |
Standards | REACH, RoHS |
For Use With | Poly Chain GT Carbon Belts |
For Belt Series | Poly Chain GT Carbon |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
Finish | Black Oxide |
Material | Cast Iron |
Number of Teeth | 224 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 0 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 4030, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 4 7/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 224, Outside Diameter 39.19 in, Pitch 14 mm, Pitch Diameter 39.3 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Motor, 1/5 to 1/2 HP, 825 rpm, 60 Hz (5RHU1)
- STECO Tap Magic EP-Xtra Cutting Fluid - 1 Gallon - Pkg of 2 (10128E)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In (PCR18-8-5-A)
- MAIN FILTER Hydraulic Filter, replaces WIX D32B25GAV, Pressure Line, 25 micron, Outside-In (MF0306499)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- TB WOODS Synchronous Plus, P56-8M-50-SK (P568M50)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- Zoro Select Pulleys & Sheaves