Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 200-14MX68-4535
Zoro # G210985712
product price: $2,517.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,517.99
Free 30-Day Returns
Key Features
- Pitch 14 mm
- Weight 331 lb
- Material Fabrication Cast
- Number of Teeth 200
- Face Width 3.328 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 200-14MX68-4535
- Zoro # G210985712
- UPC # 00195057821071
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 3.328 in |
Minimum Bore Diameter | 1 15/16 in |
Overall Width | 3 1/2 in |
For Belt Trade Size | Carbon |
For Bushing Size | 4535 |
Maximum Bore Diameter | 4 15/16 in |
Pitch Diameter | 35.089 in |
For Belt Width | 68 mm |
Outside Diameter | 34.979 in |
Details
Pitch | 14 mm |
Weight | 331 lb |
Material Fabrication | Cast |
Number of Teeth | 200 |
Item | PCGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
For Use With | Poly Chain GT Carbon Belts |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Number of Flanges | 0 |
Standards | REACH, RoHS |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 4535, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 4 15/16 in, Minimum Bore Diameter 1 15/16 in, Number of Teeth 200, Outside Diameter 34.979 in, Pitch 14 mm, Pitch Diameter 35.089 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- CONTINENTAL CONTITECH 2/BX57 Banded Cogged V-Belt, 60" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX57)
- LEESON Washdown Motor, 1-1/2 HP, Face/Base, 145TC (121871.00)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-203 (124215 F4B-SC-203)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- TB WOODS Synchronous Plus, P40-5M-15-JA (P405M15)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- Zoro Select Timing Belt Pulleys