Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 200-14MX37-4030
Zoro # G510985740
product price: $1,763.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,763.99
Free 30-Day Returns
Key Features
- Face Width 2.063 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Belt Width 37 mm
- Standards REACH, RoHS
- For Belt Series Poly Chain GT Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 200-14MX37-4030
- Zoro # G510985740
- UPC # 00195057820692
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 2.063 in |
For Belt Width | 37 mm |
Pitch Diameter | 35.089 in |
Minimum Bore Diameter | 1 1/2 in |
Overall Width | 3 in |
For Bushing Size | 4030 |
Maximum Bore Diameter | 4 7/16 in |
Outside Diameter | 34.979 in |
For Belt Trade Size | Carbon |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PCGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Number of Flanges | 0 |
For Use With | Poly Chain GT Carbon Belts |
Pitch | 14 mm |
Finish | Black Oxide |
Number of Teeth | 200 |
Material Fabrication | Cast |
Weight | 224.9 lb |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 4030, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 4 7/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 200, Outside Diameter 34.979 in, Pitch 14 mm, Pitch Diameter 35.089 in, Face Width 2.063 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 5M Ht Timing Belt, 600-5M-9 (600-5M-9)
- TB WOODS L-Jaw Coupling Insert, L075, Buna N (L075N)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529811000)
- FESTO Silencer UC-M5 (UC-M5)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P80-8M-50-SF (P808M50)
- TB WOODS Synchronous Plus, P28-8M-20-QT (P288M20)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- Zoro Select Timing Belt Pulleys