Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 180-14MX68-4535
Zoro # G210985699
product price: $1,924.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,924.99
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Number of Flanges 0
- Material Fabrication Cast
- Number of Teeth 180
- For Use With Poly Chain GT Carbon Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 180-14MX68-4535
- Zoro # G210985699
- UPC # 00195057821064
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 4 15/16 in |
Overall Width | 3 35/64 in |
Outside Diameter | 31.47 in |
Face Width | 3.328 in |
Pitch Diameter | 31.58 in |
For Bushing Size | 4535 |
For Belt Width | 68 mm |
Minimum Bore Diameter | 1 15/16 in |
Details
Finish | Black Oxide |
Number of Flanges | 0 |
Material Fabrication | Cast |
Number of Teeth | 180 |
For Use With | Poly Chain GT Carbon Belts |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
Pitch | 14 mm |
Item | PCGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 288 lb |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 4535, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 4 15/16 in, Minimum Bore Diameter 1 15/16 in, Number of Teeth 180, Outside Diameter 31.47 in, Pitch 14 mm, Pitch Diameter 31.58 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- DYNABRADE Dynaswivel 360 deg. Portable Airtool A (DYB94300)
- SMC 4mm Bore Pin Cylinder 10mm Stroke (CDJP2B4-10D)
- NUMATICS Part Filter, 3/8 in, Particulate, 0.94 lb (8652ABBP3JA000N)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- Zoro Select Pulleys & Sheaves