Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 180-14MX37-4030
Zoro # G310985698
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,303.99
Free 30-Day Returns
Key Features
- Outside Diameter 31.47 in
- Number of Flanges 0
- For Belt Series Poly Chain GT Carbon
- Material Cast Iron
- Face Width 2.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 180-14MX37-4030
- Zoro # G310985698
- UPC # 00195057820685
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 31.47 in |
Face Width | 2.063 in |
Minimum Bore Diameter | 1 1/2 in |
Pitch Diameter | 31.58 in |
Maximum Bore Diameter | 4 7/16 in |
For Belt Trade Size | Carbon |
For Bushing Size | 4030 |
For Belt Width | 37 mm |
Overall Width | 3 in |
Details
Number of Flanges | 0 |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
For Bushing Type | Taper Lock |
Pitch | 14 mm |
Standards | REACH, RoHS |
Weight | 191.4 lb |
Item | PCGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Material Fabrication | Cast |
For Use With | Poly Chain GT Carbon Belts |
Number of Teeth | 180 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 4030, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 4 7/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 180, Outside Diameter 31.47 in, Pitch 14 mm, Pitch Diameter 31.58 in, Face Width 2.063 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 2 Rib 21/32'' x 158'' - 2/BX158 (2RBX158)
- ZORO SELECT Hose Clamp, Nylon, Max 0.875 In, PK10 (22HC0813B)
- BANDO Power Ace Cog, 3Vx435 (3VX435)
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M6A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- POWERDRIVE GearbeltPulley, XL, 48 Grooves (48XLB037-6A)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- Zoro Select Timing Belt Pulleys