Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 180-14MX20-3525
Zoro # G910985685
product price: $1,152.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,152.99
Free 30-Day Returns
Key Features
- For Belt Width 20 mm
- For Bushing Type Taper Lock
- Material Fabrication Cast
- For Belt Trade Size Carbon
- Maximum Bore Diameter 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 180-14MX20-3525
- Zoro # G910985685
- UPC # 00195057820333
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 20 mm |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 3 15/16 in |
Pitch Diameter | 31.58 in |
Outside Diameter | 31.47 in |
Face Width | 1.359 in |
For Bushing Size | 3525 |
Minimum Bore Diameter | 1 1/2 in |
Overall Width | 2 1/2 in |
Details
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
Pitch | 14 mm |
Item | PCGT Timing Belt Pulley |
Finish | Black Oxide |
Material | Cast Iron |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | Poly Chain GT Carbon |
For Use With | Poly Chain GT Carbon Belts |
Weight | 135 lb |
Number of Teeth | 180 |
Number of Flanges | 0 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 180, Outside Diameter 31.47 in, Pitch 14 mm, Pitch Diameter 31.58 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (1000-1200)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (S71-15P)
- NATIONAL Small Bore Inch Seal, 450307 (450307)
- SENQCIA HI-MAX 80 Cl Sc Type ASME/ANSI Standard RllrChn, Sngl Strand, 1" Pitch, PK5 (80HMCLSC)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- POWERDRIVE GearbeltPulley, XL, 14 Grooves (14XLB037-6FA)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- Zoro Select Pulleys & Sheaves