Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 168-14MX68-4535
Zoro # G310985728
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,699.99
Free 30-Day Returns
Key Features
- Number of Flanges 0
- Standards REACH, RoHS
- Material Fabrication Cast
- Finish Black Oxide
- Pitch 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 168-14MX68-4535
- Zoro # G310985728
- UPC # 00195057821057
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 3 1/2 in |
For Belt Width | 68 mm |
Face Width | 3.328 in |
For Belt Trade Size | Carbon |
Outside Diameter | 29.365 in |
Maximum Bore Diameter | 4 15/16 in |
Minimum Bore Diameter | 1 15/16 in |
For Bushing Size | 4535 |
Pitch Diameter | 29.475 in |
Details
Number of Flanges | 0 |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Finish | Black Oxide |
Pitch | 14 mm |
Material | Cast Iron |
Weight | 259 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 168 |
For Use With | Poly Chain GT Carbon Belts |
For Bushing Type | Taper Lock |
For Belt Series | Poly Chain GT Carbon |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 4535, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 4 15/16 in, Minimum Bore Diameter 1 15/16 in, Number of Teeth 168, Outside Diameter 29.365 in, Pitch 14 mm, Pitch Diameter 29.475 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B33)
- BREEZE Hose Clamp, GP, SAE 72, Zinc, PK10 (62072H)
- 3M Flange Adapter 5, Telescoping, 1inx1inx1/2 in, 1/pk (5)
- NANO HE Coalescing Filter, 325 SCFM, 1 1/2" N (GF0325M01)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 37mm (14GTR-1960-37)
- Zoro Select Pulleys & Sheaves