Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 168-14MX37-4030
Zoro # G010985707
product price: $1,188.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,188.99
Free 30-Day Returns
Key Features
- Face Width 2.063 in
- Material Cast Iron
- For Belt Series Poly Chain GT Carbon
- Pitch Diameter 29.475 in
- For Bushing Size 4030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 168-14MX37-4030
- Zoro # G010985707
- UPC # 00195057820678
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 2.063 in |
Pitch Diameter | 29.475 in |
For Bushing Size | 4030 |
For Belt Width | 37 mm |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1 1/2 in |
Outside Diameter | 29.365 in |
Maximum Bore Diameter | 4 7/16 in |
Overall Width | 3 in |
Details
Material | Cast Iron |
For Belt Series | Poly Chain GT Carbon |
For Use With | Poly Chain GT Carbon Belts |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 0 |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Weight | 175.1 lb |
Finish | Black Oxide |
Item | PCGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Number of Teeth | 168 |
Pitch | 14 mm |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 4030, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 4 7/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 168, Outside Diameter 29.365 in, Pitch 14 mm, Pitch Diameter 29.475 in, Face Width 2.063 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC, 5/32" (SY3120-5LOZ-N3-F2)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, H Series (BVHN8-8F)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203206SC)
- TSUBAKI Leaf Chain, Riveted, BL4 ANSI, 10 ft. (BL434RB)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 86.6mm Pitch dia. (Y-34S-MPB)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- Zoro Select Pulleys & Sheaves