Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 168-14MX20-3525
Zoro # G510985757
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Maximum Bore Diameter 3 15/16 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Weight 100 lb
- Pitch Diameter 29.475 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 168-14MX20-3525
- Zoro # G510985757
- UPC # 00195057820326
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 3 15/16 in |
Pitch Diameter | 29.475 in |
For Belt Width | 20 mm |
Outside Diameter | 29.365 in |
Minimum Bore Diameter | 1 1/2 in |
For Belt Trade Size | Carbon |
For Bushing Size | 3525 |
Face Width | 1.359 in |
Overall Width | 2 1/2 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 100 lb |
Number of Flanges | 0 |
Material Fabrication | Cast |
Item | PCGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Pitch | 14 mm |
Number of Teeth | 168 |
Finish | Black Oxide |
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 168, Outside Diameter 29.365 in, Pitch 14 mm, Pitch Diameter 29.475 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM601805, Return Line, 3 micron, Outside-In (MF0062671)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (36VF76)
- FESTO Hand Lever Valve VHER-H-B43C-N14 (VHER-H-B43C-N14)
- BESTORQ H Timing Belts (480H150)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- TB WOODS Timing Pulley, 44H100-SK (44H100)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- TB WOODS Synchronous Plus, P80-8M-30-SK (P808M30)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 280 Teeth, 21mm (8GTR-2240-21)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- Zoro Select Timing Belt Pulleys