Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 140-14MX68-4030
Zoro # G010985684
product price: $1,215.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,215.99
Free 30-Day Returns
Key Features
- Number of Teeth 140
- For Bushing Size 4030
- Weight 189 lb
- For Use With Poly Chain GT Carbon Belts
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140-14MX68-4030
- Zoro # G010985684
- UPC # 00195057821040
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 4030 |
Face Width | 3.328 in |
Outside Diameter | 24.452 in |
Minimum Bore Diameter | 1 1/2 in |
For Belt Width | 68 mm |
Overall Width | 3 21/64 in |
Maximum Bore Diameter | 4 7/16 in |
Pitch Diameter | 24.562 in |
For Belt Trade Size | Carbon |
Details
Number of Teeth | 140 |
Weight | 189 lb |
For Use With | Poly Chain GT Carbon Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
For Belt Series | Poly Chain GT Carbon |
Pitch | 14 mm |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Item | PCGT Timing Belt Pulley |
Number of Flanges | 0 |
Material | Cast Iron |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 68 mm, For Bushing Size 4030, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 4 7/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 140, Outside Diameter 24.452 in, Pitch 14 mm, Pitch Diameter 24.562 in, Face Width 3.328 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B52 (B52)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS (SP-24-SS)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1002973, 10 micron, Outside-In (MF0575604)
- FESTO Compact Cylinder ADNGF-40-50-P-A (ADNGF-40-50-P-A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- Zoro Select Pulleys & Sheaves