Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 140-14MX37-3525
Zoro # G310985766
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 3 15/16 in
- For Bushing Size 3525
- Number of Teeth 140
- Finish Black Oxide
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140-14MX37-3525
- Zoro # G310985766
- UPC # 00195057820654
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 3 15/16 in |
For Bushing Size | 3525 |
For Belt Width | 37 mm |
Overall Width | 2 1/2 in |
Pitch Diameter | 24.562 in |
Face Width | 2.063 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1 1/2 in |
Outside Diameter | 24.452 in |
Details
Number of Teeth | 140 |
Finish | Black Oxide |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Pitch | 14 mm |
Item | PCGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Number of Flanges | 0 |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 125.5 lb |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 140, Outside Diameter 24.452 in, Pitch 14 mm, Pitch Diameter 24.562 in, Face Width 2.063 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P24-5MGT-15-MPB (P24-5MGT-15-MPB)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 575V AC Voltage, 1800 Nameplate RPM (01018ET3H215T-W22)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 15 # of Teeth (50BS15H X 1 3/16)
- BETA 1 FILTERS Air Filter replacement filter for 1R416 / GRAINGER (B1AF0077511)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- BANDO QD Timing Belt Pulley Ja, P20L100 Ja (P20L100 JA)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- Zoro Select Pulleys & Sheaves