Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 126-14MX37-3525
Zoro # G310985803
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series Poly Chain GT Carbon
- Pitch 14 mm
- For Bushing Type Taper Lock
- Maximum Bore Diameter 3 15/16 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 126-14MX37-3525
- Zoro # G310985803
- UPC # 00195057820647
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 3 15/16 in |
Overall Width | 2 1/2 in |
Pitch Diameter | 22.106 in |
Outside Diameter | 21.996 in |
Face Width | 2.063 in |
For Belt Width | 37 mm |
For Bushing Size | 3525 |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1 1/2 in |
Details
For Belt Series | Poly Chain GT Carbon |
Pitch | 14 mm |
For Bushing Type | Taper Lock |
Item | PCGT Timing Belt Pulley |
Material Fabrication | Cast |
For Use With | Poly Chain GT Carbon Belts |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Finish | Black Oxide |
Weight | 112 lb |
Number of Flanges | 0 |
Standards | REACH, RoHS |
Number of Teeth | 126 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 126, Outside Diameter 21.996 in, Pitch 14 mm, Pitch Diameter 22.106 in, Face Width 2.063 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, Can, 4 oz, EP-Xtra, Yellow (10004E)
- CONTINENTAL CONTITECH 6/B173 Banded V-Belt, 176" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B173)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC206-20)
- ZORO SELECT Hose Clamp, Dia 1.500x 0.162, Ylw, PK25 (HC-24ST ZD)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- Zoro Select Timing Belt Pulleys