Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 126-14MX20-3525
Zoro # G010985790
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 1/2 in
- For Belt Series Poly Chain GT Carbon
- Maximum Bore Diameter 3 15/16 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Use With Poly Chain GT Carbon Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 126-14MX20-3525
- Zoro # G010985790
- UPC # 00195057820296
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 1/2 in |
Maximum Bore Diameter | 3 15/16 in |
For Bushing Size | 3525 |
Face Width | 1.359 in |
Pitch Diameter | 22.106 in |
Outside Diameter | 21.996 in |
Minimum Bore Diameter | 1 1/2 in |
For Belt Width | 20 mm |
For Belt Trade Size | Carbon |
Details
For Belt Series | Poly Chain GT Carbon |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 126 |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Number of Flanges | 0 |
Weight | 70 lb |
Pitch | 14 mm |
Material | Cast Iron |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 126, Outside Diameter 21.996 in, Pitch 14 mm, Pitch Diameter 22.106 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 1696-8M-20 (1696-8M-20)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6200FCN8H, Return Line, 6 micron (ZX-HC6200FCN8H)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LS)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 114.6mm Pitch dia. (W-45S-SDS)
- Zoro Select Pulleys & Sheaves