Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 112-14MX37-3525
Zoro # G110985706
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 3525
- For Belt Trade Size Carbon
- Number of Flanges 0
- Standards REACH, RoHS
- For Belt Width 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112-14MX37-3525
- Zoro # G110985706
- UPC # 00195057820630
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 3525 |
For Belt Trade Size | Carbon |
For Belt Width | 37 mm |
Maximum Bore Diameter | 3 15/16 in |
Pitch Diameter | 19.65 in |
Outside Diameter | 19.54 in |
Face Width | 2.063 in |
Minimum Bore Diameter | 1 1/2 in |
Overall Width | 2 1/2 in |
Details
Number of Flanges | 0 |
Standards | REACH, RoHS |
Item | PCGT Timing Belt Pulley |
Pitch | 14 mm |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Weight | 89.1 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | Poly Chain GT Carbon Belts |
Number of Teeth | 112 |
Finish | Black Oxide |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 112, Outside Diameter 19.54 in, Pitch 14 mm, Pitch Diameter 19.65 in, Face Width 2.063 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212HU75N4)
- AAON Motor, 3/4 HP, 208-230V (R1746B)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 30TON 6"STROKE (HC3006T)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- Zoro Select Pulleys & Sheaves