Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 14 mm Pitch
Mfr # 112-14MX20-3525
Zoro # G210985743
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Poly Chain GT Carbon Belts
- Maximum Bore Diameter 3 15/16 in
- Weight 60 lb
- Finish Black Oxide
- Number of Flanges 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112-14MX20-3525
- Zoro # G210985743
- UPC # 00195057820289
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 3 15/16 in |
Outside Diameter | 19.54 in |
Face Width | 1.359 in |
Overall Width | 2 1/2 in |
Minimum Bore Diameter | 1 1/2 in |
For Bushing Size | 3525 |
For Belt Trade Size | Carbon |
Pitch Diameter | 19.65 in |
For Belt Width | 20 mm |
Details
For Use With | Poly Chain GT Carbon Belts |
Weight | 60 lb |
Item | PCGT Timing Belt Pulley |
Finish | Black Oxide |
Number of Flanges | 0 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 14 mm |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Number of Teeth | 112 |
For Belt Series | Poly Chain GT Carbon |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 20 mm, For Bushing Size 3525, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 15/16 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 112, Outside Diameter 19.54 in, Pitch 14 mm, Pitch Diameter 19.65 in, Face Width 1.359 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-14 CI 1/4 NPT (OS))
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06S)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- CAMPBELL HAUSFELD Pressure Switch 175/135 psi (CW207561AV)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- TB WOODS Timing Pulley, 20L050-JA (20L050)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- Zoro Select Timing Belt Pulleys