Shop All Power Cables
Zoro Select
PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 13A
Mfr # 20PX04ID
Zoro # G3008516
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type Right Angle IEC C13
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20PX04ID
- Zoro # G3008516
- UPC # 190735959329
- Country of Origin Multiple
- Category Power Cables
Dimensions
Cord Length | 3 ft |
Wire Size | 16 AWG |
Description
PC Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Right Angle IEC C13, Cord Length 3 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 13 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, 40A, MT212 Track Included (PSMN40A)
- HUBBELL WIRING DEVICE-KELLEMS Adjustable T Bar, Clear Anodized Aluminum (ATB)
- KS 16-14 3-pc F/I N/I 250 FQC, PK500 (30183)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC001)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 13A, 16/3 (5XFN2ID)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 13A, 16/3 (E3602)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3 (5XFL7ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 13A, 16/3 (5XFN7ID)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 13A, 16/3 (E3601)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 18/3 (5XFT2ID)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- Zoro Select Power Cables