Shop All Power Cables
Zoro Select
PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 10A
Mfr # 20PW99ID
Zoro # G3008531
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type Right Angle IEC C13
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20PW99ID
- Zoro # G3008531
- UPC # 190735959336
- Country of Origin Indonesia
- Category Power Cables
Dimensions
Cord Length | 3 ft |
Wire Size | 18 AWG |
Description
PC Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Right Angle IEC C13, Cord Length 3 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 10 A, Cord Shape Round, Temp. Rating -4 Degrees to 167 Degrees F, Trade Designation SJT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Orange (HS3-150-10-OR)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 25 ft. (2154)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Brown, 100 ft Length (22UL1007TPCBRO100)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRLB150-A)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 13A, 16/3 (E3601)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 14/3 (E3603)
- ZORO SELECT Power Cord, 5-15P, SVT, 6 ft., Blk, 10A, 18/3 (5XFP1ID)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 13A (20PX05ID)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 18/3 (5XFT2ID)
- ZORO SELECT Power Cord, IEC C14, SJT, 15 ft., Blk, 10A, 16/3 (5XFR8ID)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft., Blk, 18A, 14/3 (1998)
- Zoro Select Power Cables