Shop All Landscape Edging
Zoro Select
Paver/Landscape Edging, 80 In, Black, PK32
Mfr # BAR6732
Zoro # G3556673
product price: $295.99
/pk 32, $9.25/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Total Length 6 ft
- Width 8 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BAR6732
- Zoro # G3556673
- Country of Origin United States
- Category Landscape Edging
Dimensions
Total Length | 6 ft |
Width | 8 in |
Length | 6 ft |
Max. Diameter | 1 9/10 ft |
Maximum Diameter | 1 7/8 ft |
Details
Item | Paver Edging |
Material | Polyethylene |
Color | Black |
Product Type | Paver Edging |
Description
Paver Edging, Product Type Paver Edging, Total Length 6 ft, Width 8 in, Material Polyethylene, Color Black, Length 6 ft, Maximum Diameter 1 7/8 ft, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Los Angeles Angels Quad Chair (501-13Q)
- ZORO SELECT 4 ft x 112.5 ft Erosion Control Blanket, 34 lb Fabric Wt, Excelsior (AEC-SEGRN4)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X100 ft. (308243B)
- CLASSIC ACCESSORIES Class B RV Cover, 23 ft-25 ft L, Grey (80-105-161001-00)
- ZORO SELECT Anchor Pins, Steel, 6 in. x 1 in., PK500 (31NG29)
- ZORO SELECT Composite Landscape Spike, 8 In., PK8 (BARSPKE08-C-HDP)
- ZORO SELECT Anchor Spike, Plastic, 8in., Black, PK24 (1989N-24C)
- ZORO SELECT 10" Steel Anchor Spike, Silver, PK45 (1989S-45C)
- ZORO SELECT Sod Anchor Pin, Steel, 6 in. x 1 in., PK75 (31NG31)
- ZORO SELECT Paver Edging, 60 ft., Black, Plastic (1262-60C)
- NATURE SPRING Nature Spring Galvanized Steel Garden Border Edge (847022RYO)
- Zoro Select Landscaping Materials