Shop All Landscape Edging
Zoro Select
Paver/Landscape Edging, 6 Ft 8 In, Black
Mfr # BAR67
Zoro # G3542691
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Total Length 6 ft
- Width 8 in
- Max. Diameter 1 9/10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BAR67
- Zoro # G3542691
- Country of Origin United States
- Category Landscape Edging
Dimensions
Total Length | 6 ft |
Width | 8 in |
Max. Diameter | 1 9/10 ft |
Length | 6 ft |
Maximum Diameter | 1 7/8 ft |
Details
Item | Paver Edging |
Material | Polyethylene |
Color | Black |
Product Type | Paver Edging |
Description
Paver Edging, Product Type Paver Edging, Total Length 6 ft, Width 8 in, Material Polyethylene, Color Black, Length 6 ft, Maximum Diameter 1 7/8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR Marshall Excelsior MER401-24 Flexible Pigtail - 24" (MER401-24)
- GARDENISED Silver Outdoor Galvanized Metal Garden Incinerator Can, for Yard, Patio, and Backyard (QI004569)
- DESIGN TOSCANO Tropical Gecko Statue (QS292570)
- BRIGGS & STRATTON Breather Gasket (27549S)
- ZORO SELECT Anchor Spike, Plastic, 8in., Black, PK24 (1989N-24C)
- ZORO SELECT Sod Anchor Pin, Steel, 6 in. x 1 in., PK75 (31NG31)
- ZORO SELECT 10" Steel Anchor Spike, Silver, PK45 (1989S-45C)
- ZORO SELECT Paver and Landscape Edging, 160 ft., Black (3100-20-8)
- ZORO SELECT Paver Edging, 60 ft., Black, Plastic (1262-60C)
- ZORO SELECT Anchor Pins, Steel, 6 in. x 1 in., PK500 (31NG29)
- SUNCAST Suncast 24 L X 20.5 in. H Resin White Garden Fence (GVF24)
- Zoro Select Landscaping Materials