Shop All Landscape Edging
Zoro Select
Paver and Landscape Edging, 240 ft., Black
Mfr # 3100-40-6
Zoro # G0189841
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Total Length 40 ft
- Depth 1 11/16 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3100-40-6
- Zoro # G0189841
- UPC # 751315131407
- Country of Origin United States
- Category Landscape Edging
Dimensions
Total Length | 40 ft |
Depth | 1 11/16 in |
Width | 2 1/2 in |
Length | 40 ft |
Details
Item | Landscape Edging |
Material | Plastic |
Color | Black |
Includes | (6) 40 ft Edging |
Thickness | 1/8 in |
Product Type | Landscape Edging |
Description
Landscape Edging, Product Type Landscape Edging, Total Length 40 ft, Width 2 1/2 in, Depth 1 11/16 in, Material Plastic, Color Black, Length 40 ft, Thickness 1/8 in, Includes (6) 40 ft Edging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Breather (24 033 01-S)
- DRAMM Brass Hose Swivel (72700)
- JACKS IMPORTS English Brass Chain 30" (4357-30)
- AMERICAN OUTDOOR BRANDS PRODUCTS ORG SparkieFire Starter (1146769)
- ZORO SELECT Paver Edging, 60 ft., Black, Plastic (1262-60C)
- ZORO SELECT Paver/Landscape Edging, 6 Ft 8 In, Black (BAR67)
- ZORO SELECT Sod Anchor Pin, Steel, 6 in. x 1 in., PK75 (31NG31)
- ZORO SELECT Paver and Landscape Edging, 160 ft., Black (3100-20-8)
- ZORO SELECT 10" Steel Anchor Spike, Silver, PK45 (1989S-45C)
- ZORO SELECT Biodegradable Staple, 4 In, PK1000 (BIO-DSTAKE4)
- PANACEA 240 in. L X 14 in. H PVC White Scroll Garden Edging (89307)
- Zoro Select Landscaping Materials