Shop All Barn & Hanging Door Hardware
Zoro Select
Patio Door Roller Assembly 2-1/2"L, Steel Plated
Mfr # 9-273
Zoro # G4435203
original price:
$5.81
14% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 1/2 in
- Width (In.) 1 5/16 in
- For Use With Patio Glass Door
- Mounting Door
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9-273
- Zoro # G4435203
- UPC # 715384710925
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 1 5/16 in |
Roller Width/Dia. (In.) | 1-1/4 in |
Outside Dia. | 1 1/4 in |
Height (In.) | 49/64 in |
Max. Wheel Dia. (In.) | 1 1/4 in |
Details
For Use With | Patio Glass Door |
Mounting | Door |
Material | Steel |
Includes | Hardware |
Finish | Unfinished |
Color | Gray |
Type | Roller |
Category Type | Sliding Door Hardware |
Requires | Hardware |
Bearings | Steel |
Construction | Steel |
Item | Roller Assembly |
Hardware | Not included |
Description
Roller Assembly, Roller, Steel, Gray, Unfinished Finish, Length (In.) 2 1/2 in, Height (In.) 49/64 in, Width (In.) 1 5/16 in, Outside Dia. 1 1/4 in, Max. Wheel Dia. (In.) 1 1/4 in, Roller Width/Dia. (In.) 1-1/4 in, Door Mounting, Steel Bearings, Steel, Hardware Not Included, Requires Hardware, For Use With Patio Glass Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Black Door Mounting Kit for CAN-EBM Series (CAN-DOORKIT)
- PREMIER LOCK Decorative Passage Door Lever Lock Set, Satin Nickel (LEVP06)
- MCKINNEY 4 in W x Powder Coated Five Knuckle Hinge (55509)
- CODEL DOORS 24" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8405GL)
- ZORO SELECT Double Door Guide, 8"L x 4-1/2"W (4PE70)
- ZORO SELECT Roller Assembly 2-51/64" L, Steel Plated (9-214)
- ZORO SELECT Door Track Hanger, 300 lb., Steel, 1-7/8"L x 1-9/16"W (4PE59)
- ZORO SELECT Door Hanger Kit, 6"L x 2"W, 2PK (1XMZ1)
- ZORO SELECT Steel Track, Box, 8 ft. (4PE53)
- ZORO SELECT Hanger, Door, Track, 4-5/8"L x 2-3/8"W (4PE61)
- SURE-LOC HARDWARE Sure-Loc Hardware Flush Mounted Barn Door Handle, Flat Black (BARN-FL2 FBL)
- Zoro Select Barn & Hanging Door Hardware