Shop All Test Leads & Probes
Zoro Select
Patch Cord Kit, Stacking Banana Plug, 40In
Mfr # 4WRF6
Zoro # G0876312
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Stacking Banana Plug on Both Ends
- Color Black, Red
- Length 40"
- Max Amps 15A
- Temperature Range 130 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WRF6
- Zoro # G0876312
- UPC # 190735523247
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 40" |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 40 in |
Details
Item | Patch Cord |
Plug and Connector Description | Stacking Banana Plug on Both Ends |
Color | Black, Red |
Max Amps | 15A |
Temperature Range | 130 Degrees F |
Wire Gauge (AWG) | 18 AWG |
Material of Construction | Nickel Plated Steel |
Temp. Range (F) | 130 |
Insulation | PVC |
Ratings | 2000V DC, 15A Max |
Accessory Type | Patch Cord Set |
Description
Patch Cord, Stacking Banana Plug on Both Ends, Length (In.) 40 in, Color Black/Red, Material of Construction Nickel Plated Steel, Jaw Opening (In.) -, Ratings 2000V DC, 15A Max, Temp. Range (F) 130, Wire Gauge (AWG) 18 AWG, PVC Insulation, Frequency Range (Hz) -, Impedance (Ohms) -, Includes -, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Process Gauge, 4.5" Brass Internals, 30/15 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (45-660-30/15-psi/kPa)
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 1202 Deg F (CK13M)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 0.25 In WC (DM-2002-LCD)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Aluminum, Black (451082PS02L1MC4)
- ZORO SELECT Test Lead Kit (4WRE6)
- ZORO SELECT Test Lead Kit (4WRE8)
- ZORO SELECT BNC Adapter, Right Angle Female to Male (5TXD9)
- ZORO SELECT Patch Cord, BNC Male To BNC Male, 80 In (5TXC4)
- ZORO SELECT Test Lead Kit, Length 48 In (4WPZ8)
- ZORO SELECT Test Lead, Stackable Banana Plug, Red (5TXA8)
- TEST PRODUCTS INTL Bent bed of nails clip, red boot (A033R)
- Zoro Select Test Leads & Probes