Shop All Test Leads & Probes
Zoro Select
Patch Cord, BNC Male To BNC Male, 80 In
Mfr # 5TXC4
Zoro # G2484797
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description BNC Male to BNC Male
- Color Black
- Length 80"
- Max Amps 3A
- Temperature Range -40 Degrees to 85 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TXC4
- Zoro # G2484797
- UPC # 190735532966
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 80" |
Length (In.) | 80 in |
Details
Item | Patch Cord |
Plug and Connector Description | BNC Male to BNC Male |
Color | Black |
Max Amps | 3A |
Temperature Range | -40 Degrees to 85 Degrees C |
Features | BNC Male to BNC Male |
Impedance (Ohms) | 50 ohm |
Material of Construction | Gold Plated Brass Contact |
Temp. Range (F) | -40 Degrees to 85 Degrees |
Ratings | 500V @ 3A Max, CAT I 500 V |
Shop By | Closeouts |
Accessory Type | Patch Cord Set |
Description
Patch Cord, BNC Male to BNC Male, Length (In.) 80 in, Color Black, Material of Construction Gold Plated Brass Contact, Ratings 500V @ 3A Max, CAT I 500 V, Temp. Range (F) -40 Degrees to 85 Degrees , Impedance (Ohms) 50 ohm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B1000)
- WEISS INSTRUMENTS 4" dial , liquid filled, 1/4" bottom, 0-30PSI (LF441-030-4L)
- FLUKE Datalogger, Temperature (1621A-H-156)
- TEST PRODUCTS INTL Alligator Clip, Medium Narrow Zinc Plate (BC27AZP)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Black, PK10 (5TXA1)
- ZORO SELECT Mini Test Clip, 30VAC/60VDC, Red (5TXD2)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC7)
- ZORO SELECT Banana Plug, 1500VAC, Black (5TWY6)
- ZORO SELECT Test Lead Kit (4WRE6)
- ZORO SELECT Test Lead Kit (4WRE2)
- TEST PRODUCTS INTL Alligator Clip, Narrow Stainless Steel (BC60AST)
- Zoro Select Test Leads & Probes