Shop All Test Leads & Probes
Zoro Select
Patch Cord, Alligator Clip, 40 In, Red
Mfr # 4WRF1
Zoro # G1721212
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Alligator Clip on Both Ends
- Color Red
- Length 40"
- Temperature Range 176 Degrees F
- Length (In.) 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WRF1
- Zoro # G1721212
- UPC # 190735523216
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 40" |
Length (In.) | 40 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Patch Cord |
Plug and Connector Description | Alligator Clip on Both Ends |
Color | Red |
Temperature Range | 176 Degrees F |
Ratings | 1000V, 10A Max |
Jaw Opening (In.) | 0.3 in |
Material of Construction | Nickel Plated Steel |
Insulation | Silicone |
Temp. Range (F) | 176 |
Wire Gauge (AWG) | 18 AWG |
Accessory Type | Patch Cord Set |
Description
Patch Cord, Alligator Clip on Both Ends, Length (In.) 40 in, Color Red, Material of Construction Nickel Plated Steel, Jaw Opening (In.) 0.3 in, Ratings 1000V, 10A Max, Temp. Range (F) 176, Wire Gauge (AWG) 18 AWG, Silicone Insulation, Frequency Range (Hz) -, Impedance (Ohms) -, Includes -, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Test Gauge Asm, Bell Type, 30x1" FIP (G67030)
- DWYER INSTRUMENTS 166T Telescopic Pitot Tube, Exten (166T)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312SS04TXCG60#)
- DWYER INSTRUMENTS Dwyer Float Meter Gpm Lfma-03-A2 (LFMA-03-A2)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Red, PK10 (5TXA2)
- ZORO SELECT Extension Test Lead Kit, Length 20 In (4WRA6)
- ZORO SELECT Test Probes, Hook, Heavy Duty Plunger (4WRC1)
- ZORO SELECT Patch Cord Kit, Stacking Banana Plug, 40In (4WRF6)
- ZORO SELECT Binding Post, 33VAC/70VDC, Red (5TWZ3)
- ZORO SELECT Test Clip, 30VAC/60VDC, Black, PK10 (5TXD3)
- MIDWEST FASTENER #12 x 8" Grounded Stranded Wire Pigtails 50PK (53682)
- Zoro Select Test Leads & Probes