Shop All Wallpaper Tools
Zoro Select
Paste Brush, Wood, Fill Type Tampico
Mfr # 2FDJ7
Zoro # G1400192
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Tampico Bristles, Wood Handle
- Length 11 7/8 in
- Width 6 1/2 in
- Product Type Paste Brush
- Material Tampico Bristles, Wood Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FDJ7
- Zoro # G1400192
- UPC # 190735442609
- Country of Origin Taiwan, Province of China
- Category Wallpaper Tools
Dimensions
Length | 11 7/8 in |
Width | 6 1/2 in |
Details
Item | Paste Brush |
Construction | Tampico Bristles, Wood Handle |
Product Type | Paste Brush |
Material | Tampico Bristles, Wood Handle |
Bristle Material | Tampico |
Handle Material | Wood |
Description
Paste Brush, Product Type Paste Brush, Length 11 7/8 in, Width 6 1/2 in, Handle Material Wood, Bristle Material Tampico, Material Tampico Bristles, Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-TINT II 16 Oz 830-7216 Phthalo Blue Cal-Tint II Universal Colorant (830-7216)
- CORROSEAL Green Rust Converter Application Cleaner, 1 Quart (800332)
- LINZER Pro Edge Paint Pour Lid, Plastic, Blue (FL100)
- GRACO Tip Extension Gasket 5-Pk (258017)
- ZORO SELECT Paste Brush, Plastic, Fill Type Poly (2FDJ8)
- ZORO SELECT Wallpaper Seam Roller (2FDJ6)
- ZORO SELECT Wallpaper Brush, Wood, Length 12 In (2FDJ9)
- ZORO SELECT Sponge, 7-3/4"L, 3-1/2"W, Yw (2FDK8)
- ZORO SELECT Wallpaper Tool Kit (2FDJ5)
- ZINSSER Wallpaper Stripper, Liquid, Jug, 1 gal (249054)
- ZINSSER Wallpaper Smoothing Brush, 12 in L, 3 in W (98012)
- Zoro Select Wallpaper Tools