Shop All Automotive Tool Parts
Zoro Select
Parts Tray, Magnetic, 5-1/2x9-1/2x1-1/2, SS
Mfr # 10E752
Zoro # G4097773
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9 1/2 in
- Overall Length 5 1/2 in
- For Use With Hand Tools
- Length (In.) 5 1/2 in
- Height (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E752
- Zoro # G4097773
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Overall Width | 9 1/2 in |
Overall Length | 5 1/2 in |
Length (In.) | 5 1/2 in |
Height (In.) | 1 1/2 in |
Width (In.) | 9 1/2 in |
Height | 1 1/2 in |
Details
Item | Parts Tray |
For Use With | Hand Tools |
Features | Multiple Positions, Rubber Base |
Type | Magnetic |
Application | Mechanics, Metal Working, MRO, Parts Production, Vehicle Maintenance |
Material | Ceramic Magnet, Rubber Cover, And Stainless Steel |
Color | Silver |
Includes | Non-Scratch Magnet Cover |
Tool Storage Type Included | Magnetic Tool Tray |
Holder Type | Rectangular Tray |
Description
Parts Tray, Holder Type Rectangular Tray, Height 1 1/2 in, Overall Width 9 1/2 in, Overall Length 5 1/2 in, Application Mechanics, Metal Working, MRO, Parts Production, Vehicle Maintenance, Includes Non-Scratch Magnet Cover, For Use With Hand Tools, Features Multiple Positions, Rubber Base
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Anti-Siphon Tube, 2-1/4 In Filler Neck (600244-1)
- WARN INDUSTRIES WINCH ACCESSORIES, ROLL BAR CYLINDER BAG MEDIUM (102651)
- FCS AUTOMOTIVE Shock Absorber, 342517 (342517)
- DAYCO DUAL DIAMTR FITS 5/8 IN. TO 3/4 IN. HOSE (80424)
- ZORO SELECT PartsTray, Magnetic, 6-1/4x14-1/4x1-1/2, SS (10E753)
- ZORO SELECT Parts Tray, Magnetic, 1-1/2 H x 6 In D, SS (10E751)
- SUR&R Female Tube Nut, 5/8"-18 Thread Size, PK2 (PS2215)
- MAYHEW Dominator 12" Oal, 7-C (MAY60140)
- IRWIN Leaf Metric Thread Pitch Gauge, 16 (HAN12016)
- FOWLER Strght Edge, 24In (FOW72-480-055)
- LOCK TECHNOLOGY Truck Exte, 3/4" Dr, 475 Ft/Lbs (LTI1600M)
- Zoro Select Service & Shop Tools