Shop All Automotive Tool Parts
Zoro Select
Parts Tray, Magnetic, 1-1/2 H x 6 In D, SS
Mfr # 10E751
Zoro # G4166583
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fasteners, Small Ferrous Metal Parts, Tools
- Height (In.) 1 1/2 in
- Application Collects and Holds Small Ferrous Metal Parts, Fasteners, and Tools
- Type Magnetic Holder
- Dia. (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E751
- Zoro # G4166583
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Height (In.) | 1 1/2 in |
Dia. (In.) | 6 in |
Height | 1 1/2 in |
Details
Item | Parts Tray |
For Use With | Fasteners, Small Ferrous Metal Parts, Tools |
Application | Collects and Holds Small Ferrous Metal Parts, Fasteners, and Tools |
Type | Magnetic Holder |
Color | Silver |
Features | Multiple Positions, Rubber Base |
Material | Ceramic Magnet, Rubber Cover, And Stainless Steel |
Includes | Non-Scratch Magnet Cover |
Tool Storage Type Included | Magnetic Tool Tray |
Holder Type | Round Tray |
Description
Parts Tray, Holder Type Round Tray, Diameter 6 in, Height 1 1/2 in, Application Collects and Holds Small Ferrous Metal Parts, Fasteners, and Tools, Includes Non-Scratch Magnet Cover, For Use With Fasteners, Small Ferrous Metal Parts, Tools, Features Multiple Positions, Rubber Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13182 (13182)
- MANN FILTER Oil Filter Oem, W719/45 (W719/45)
- STEELMAN Torque Stick Wall Chart, 28 x 27 In (50061-WMC)
- SKF Shaft Seal, 2-1/2 x 3-1/4 x 3/8", CRW1, Nitrile (24897)
- ZORO SELECT Parts Tray, Magnetic, 5-1/2x9-1/2x1-1/2, SS (10E752)
- ZORO SELECT PartsTray, Magnetic, 6-1/4x14-1/4x1-1/2, SS (10E753)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1in Zinc Plated Case Hardend Steel 25PK (9091159)
- K-TOOL INTERNATIONAL Vise Replacement Jaws (Pair), 5" (KTI64005)
- SMARTWASHER Pump Assembly, 4475-PMASY-23 (14879)
- BALDWIN FILTERS Fiber Washer, Washer, ES3063 (ES3063)
- GEARWRENCH 9-1/2" Rectangular Universal Magnetic Parts Tray (83115)
- Zoro Select Service & Shop Tools