Shop All Particle Counters
Zoro Select
Particle Counter, Size 0.3, 1.0, 5.0 uM
Mfr # 23V750
Zoro # G4653643
Free Shipping & Returns
$1,137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Particle Size 0.3 um, 0.5 um, 1 um, 2.5 um, 5 um, 10 um
- Flow Rate 0.1 cfm
- Concentration Range 2,000,000 p/cf
- Relative Humidity Range 0 to 100%
- Data Storage 5000 (depends on SD card capacity)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23V750
- Zoro # G4653643
- UPC # 190735430637
- Country of Origin China
- Category Particle Counters
Dimensions
Particle Size | 0.3 um, 0.5 um, 1 um, 2.5 um, 5 um, 10 um |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Particle Counter, Calibration Certificate Type Not Certified, Number of Channels 6, Number of Records Stored 5,000, Particle Size 0.3 um, 0.5 um, 1 um, 2.5 um, 5 um, 10 um, Count Modes Concentration, Cumulative, Differential, Maximum Relative Humidity Measured 100 Percent, Maximum Sampling Rate 60 sec, Maximum Temperature Measured 122 Degrees F, Minimum Relative Humidity Measured 0 Percent, Minimum Sampling Rate 0 sec, Minimum Temperature Measured 32 Degrees F, Flow Rate 0.1 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube Rack, Green, 23cm L, PK5 (229429)
- PERKIN ELMER Tin/Sn, Lumina Hollow Cathode Lamp, Dia (N3050175)
- SP SCIENCEWARE Bottle, Wide, 16 Oz, HDPE, PK12 (F10625-0007)
- HEATHROW SCIENTIFIC Hngd Tube Storage Box, Assrtd, 50-Well, PK5 (HS120033)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- FLUKE Particle Counter, 6 Ch (FLUKE-985)
- PCE INSTRUMENTS Air Quality Meter, 0 to 2000 µg / m³ (PCE-MPC 30)
- TSI ALNOR Particle Counter, Size 0.3 to 5.0 uM (9303-01)
- PCE INSTRUMENTS Air Quality Monitoring Particle Counter, Flow rate 2.83 l / min (PCE-MPC 20)
- TRIPLETT Particle Counter, 2.5/10um (EPC175)
- PCE INSTRUMENTS Air Quality Particle Counting Meter, Measures 6 dizes of particles (PCE-PCO 1)
- Zoro Select Particle Counters